Menu Search
Search
HITACHI #61579-6

Fiber Optic Cable, Singlemode, 8.3 um (OS2) Fiber

SKU # 47009197676
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Fiber Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: (UL) OFCP c(UL) OFCP FT6
Jacket Material: Low Smoke, Flame Retardant Thermoplastic
Jacket Color: Black
Fiber Count: 6
Speed: 8.3um
Outside Diameter: 0.48 in. (12.19mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer Plenum, 900 um

Indoor/Outdoor Armored Tight Buffered is flexible and easy to handle. Light-weight aluminum interlock armor is standard and eliminates the need for inner duct or conduit and the cost associated with the installation of either. Ideal cable for linking buildings in a campus environment. With a plenum rating, this cable can go from outside to virtually any indoor location. Our armored tight buffered cables are both RoHS 2 and REACH compliant. The 900um buffered design allows for easy termination and each fiber is color coded for quick identification. All multimode and singlemode cables (except OM1) utilize bend-insensitive optical fibers. Supported applications include gigabit, 10 gigabit and 40 gigabit Ethernet. Made in USA. Hitachi Cable America is proud to utilize Corning Optical Fiber as our standard optic fiber.