Menu Search
GENERAL CABLE #CG0124M1M-DT

Cable, SJ Riser; 250um; 62.5um OM1; 9.0mm OD; 12 Fiber

SKU # 66300823059
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable, Loose Tube SJ Riser
Construction: Multi-fiber Loose Tube Buffer
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
Speed: 1 Gb/s for less than 300m
OD - Metric: 9mm
OD - Imperial: 0.360 in.
Armor: Dry Tube

Additional Info: Temperature Rating: -4° to +158°F (-20° to +70°C)