GENERAL CABLE #CG0041ANR.BK

Cable, Indoor/Outdoor; Tight Buffer Distribution Riser; MM; Orange; 4 Fibers

SKU: 66300823394
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable, Tight Buffer Distribution Riser
Construction: Tight Buffer
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: Riser
Jacket Material: PVC
Jacket Color: Orange
Fiber Count: 4
Speed: 1 Gb/s for less than 300m
OD - Metric: 5mm
OD - Imperial: 0.190 in.
Armor: UV Resistant
Manufacturer Series: NextGen
Description
Cable, Indoor/Outdoor; Tight Buffer Distribution Riser; Multimode, 62.5 um (OM1); 1 Gb/s for less than 300m; Orange; Temperature Rating: -4° to +158°F (-20° to +70°C); 4 Fibers