Menu Search

GENERAL CABLE #CG0064M1M-DT

Cable, Indoor/Outdoor; Loose Tube SJ Riser; MM; Black; 6 Fibers

SKU: 66300823058
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable, Loose Tube SJ Riser
Construction: Multi-fiber Loose Tube Buffer
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 6
Speed: 1 Gb/s for less than 300m
OD - Metric: 9mm
OD - Imperial: 0.360 in.
Armor: Dry Tube
Additional Info: Temperature Rating: -4° to +158°F (-20° to +70°C)