Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 900um; 50um OM4; 6.0mm OD; 12 Fiber

GENERAL CABLE #BL0121ANU.BK

Cable, Indoor/Outdoor; 900um; 50um OM4; 6.0mm OD; 12 Fiber

SKU #78919398906
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM4
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
OD - Metric: 6.00 mm
OD - Imperial: 0.200 in

Additional Info: Plenum Rated, Temperature Range: -20 - 70 deg C