Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #036EUF-T4101D20

Indoor/Outdoor Fiber Optic Cable, Singlemode, (OS2) Fiber

SKU # 47008698578 Manufacturer Series: FREEDM LST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor/Outdoor Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFNR FT4
Jacket Color: Black
Fiber Count: 36
Outside Diameter: 0.51 in. (13mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Corning FREEDM loose tube gel-free riser cables are flame-retardant, indoor/outdoor, riser-rated cables designed for interbuilding and intrabuilding backbones in aerial, duct and riser applications. These cables are protected against water penetration by innovative waterblocking materials that swell to absorb water. Waterblocking without the use of messy gels provides more efficient and craft-friendly cable preparation. It also makes cable access easier and simplifies the use of buffer tube fan-out kits. The buffer tubes and fibers in each tube are color coded for quick, easy identification. The SZ-stranded, loose tube design isolates fibers from installation and environmental rigors and allows for easy mid-span access. The cable design is also National Electrical Code (NEC) listed (OFNR and FT-4). The all-dielectric cable construction requires no grounding or bonding and the UV-resistant, flame-retardant jacket is rugged, durable and easy to strip.