The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #288KUF-T4130D20

Freedm Cable, Indoor/Outdoor; 250um; 62.5um OM1; 19.8mm OD; 288 Fiber

SKU # 47008698489
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 288
Application: Indoor/Outdoor
Jacket Material: Flame Retardant, UV-Resistant
Outside Diameter: 0.78 in. (19.8mm)
Type: Indoor Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNR FT4
Jacket Color: Black
Speed: 62.5um
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C