Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #006KSP-T4130D20

Freedm Cable, Indoor/Outdoor; 250um; 62.5um OM1; 7.4mm OD; 6 Fiber

SKU # 47008600239 Manufacturer Series: LSTâ„¢
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 6
Application: Indoor/Outdoor
Type: Indoor Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Speed: 62.5um
Outside Diameter: 0.29 in. (7.4mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Dielectric, Wavelength (nm): 850/1300, Max. Attenuation (dB/km): 3.4/1.0