Menu Search
Fiber Optic Indoor/Outdoor Cable Indoor Outdoor Direct Burial Cable 6 Fiber Multimode, 50 um Black

CORNING CABLE SYSTEMS #024T8P-31180-29

Freedm Indoor Outdoor Direct Burial Cable 6 Fiber Multimode, 50 um Black

SKU #47008650223
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Direct Burial Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 6
OD - Metric: 8.00 mm
OD - Imperial: 0.310 in

Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Direct Burial Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFNP FT6; Jacket Material - PVC; Jacket Color - Black; Fiber Count - 6; OD - Metric - 8.00 mm; OD - Imperial - 0.310 in; Additional Information - Dielectric Central Element, Type OM3, Temperature Range: -40 - 70 deg C; Manufacturer Series - FREEDMĀ®

Additional Info: Dielectric Central Element, Type OM3, Temperature Range: -40 - 70 deg C