Indoor Outdoor Cable 72 Fiber Singlemode (OS2) Black

SKU: 47008600989
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFCP FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 72
OD - Metric: 11.80 mm
OD - Imperial: 0.460 in
Manufacturer Series: Freedm
Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode (OS2); Jacket Flame Rating - OFCP FT6; Jacket Material - Flame Retardant, UV-Resistant; Jacket Color - Black; Fiber Count - 72; OD - Metric - 11.80 mm; OD - Imperial - 0.460 in; Additional Information - Plenum Rated, Temperature Range: -40 - 70 deg C; Manufacturer Series - Freedm
Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C