CORNING CABLE SYSTEMS #072EUF-T4101DA1

Indoor Outdoor Cable 72 Fiber Singlemode (OS2) Black

SKU: 47008698484
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 72
OD - Metric: 19.90 mm
OD - Imperial: 0.760 in
Armor: Interlocking Aluminum
Manufacturer Series: Freedm
Description
Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode (OS2); Jacket Flame Rating - OFCR FT4; Jacket Material - Flame Retardant, UV-Resistant; Jacket Color - Black; Fiber Count - 72; OD - Metric - 19.90 mm; OD - Imperial - 0.760 in; Armor - Interlocking Aluminum; Additional Information - Riser Rated, Temperature Range: -40 - 70 deg C; Manufacturer Series - Freedm
Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C