Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Indoor Outdoor Cable 216 Fiber Singlemode (OS2) Black

SKU: 47008696221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indoor Outdoor Cable
Construction: Ribbon, Gel Filled
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 216
OD - Metric: 17.60 mm
OD - Imperial: 0.690 in
Manufacturer Series: Freedm
Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Construction - Ribbon, Gel-Filled; Fiber Type - Singlemode (OS2); Jacket Flame Rating - OFNR FT4; Jacket Material - Flame Retardant, UV-Resistant; Jacket Color - Black; Fiber Count - 216; OD - Metric - 17.60 mm; OD - Imperial - 0.690 in; Additional Information - Riser Rated, Temperature Range: -40 - 70 deg C; Manufacturer Series - Freedm
Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C