Indoor Outdoor Cable 144 Fiber Singlemode (OS2) Black

SKU: 47008698487
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 144
OD - Metric: 25.50 mm
OD - Imperial: 1.000 in
Armor: Interlocking Aluminum
Manufacturer Series: Freedm
Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode (OS2); Jacket Flame Rating - OFCR FT4; Jacket Material - Flame Retardant, UV-Resistant; Jacket Color - Black; Fiber Count - 144; OD - Metric - 25.50 mm; OD - Imperial - 1.000 in; Armor - Interlocking Aluminum; Additional Information - Riser Rated, Temperature Range: -40 - 70 deg C; Manufacturer Series - Freedm
Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C