Menu Search
CORNING CABLE SYSTEMS #006E8P-31131-A3

Freedm Cable, Indoor/Outdoor; 900um; OS2; 11.5mm OD; 6 Fiber

SKU # 47008601356 Manufacturer Series: One
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFCP FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 6
Outside Diameter: 0.45 in. (11.5mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C