Menu Search
CORNING CABLE SYSTEMS #012T8P-31131-A3

Freedm Cable, Indoor/Outdoor; 900um; 50um OM2; 12.5mm OD; 12 Fiber

SKU # 47008650089 Manufacturer Series: One
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Construction: Tight Buffer
Fiber Type: Multimode 50um OM2
Jacket Flame Rating: OFCP FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
OD - Metric: 12.50 mm
OD - Imperial: 0.490 in
Armor: Interlocking Aluminum

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C