Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 250um; Singlemode; 7.4mm OD; 6 Fiber

CORNING CABLE SYSTEMS #006ESP-T4101D20

Freedm Cable, Indoor/Outdoor; 250um; Singlemode; 7.4mm OD; 6 Fiber

SKU #47008601075
Manufacturer Series: LSTâ„¢
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 6
OD - Metric: 7.40 mm
OD - Imperial: 0.291 in

Additional Info: Type: Dielectric, OS2, Wavelength (nm): 1310/1383/1550, Max. Attenuation (dB/km): 0.4/0.4/0.3