Menu Search
CORNING CABLE SYSTEMS #012ESF-T4101DA1

Freedm Cable, Indoor/Outdoor; 250um; Singlemode; 15.0mm OD; 12 Fiber

SKU # 47008602704 Manufacturer Series: LSTâ„¢
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
OD - Metric: 15.00 mm
OD - Imperial: 0.590 in
Armor: Interlocking aluminum

Additional Info: Type: Dielectric, OS2, Wavelength (nm): 1310/1383/1550, Max. Attenuation (dB/km): 0.4/0.4/0.3