Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 250um; Singlemode; 11.1mm OD; 24 Fiber
CORNING CABLE SYSTEMS #024EWP-T4101D20

Freedm Cable, Indoor/Outdoor; 250um; Singlemode; 11.1mm OD; 24 Fiber

SKU # 47008600637
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 24
OD - Metric: 11.10 mm
OD - Imperial: 0.440 in

Additional Info: Type: Dielectric, OS2, Wavelength (nm): 1310/1383/1550, Max. Attenuation (dB/km): 0.4/0.4/0.3