You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CORNING CABLE SYSTEMS #096EUZ-T4101D20

Cable, Indoor/Outdoor; 250um Gel-Free; OS2; 15.3mm OD; 96 Fiber

SKU # 47008698464 Manufacturer Series: Industrial LSZH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 96
Application: Indoor/Outdoor
Jacket Flame Rating: OFN-LS
Outside Diameter: 0.6 in. (15.3mm)
Type: Indoor Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: Flame Retardant
Jacket Color: Black
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Temperature Range: -40 - 75 deg C