Menu Search
Search
CORNING CABLE SYSTEMS #024EUF-T4101DA1

Freedm Cable, Indoor/Outdoor; 250um Gel-Free; OS2; 19.9mm OD; 24 Fiber

SKU # 47008698463
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 24
Application: Indoor/Outdoor
Outside Diameter: 0.76 in. (19.9mm)
Type: Indoor Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Armored: Yes
Armor Type: Interlocking Aluminum
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C