Menu Search
CORNING CABLE SYSTEMS #144EUZ-T4101D2N

Cable, Indoor/Outdoor; 250um Gel-Free; OS2; 18.9mm OD; 144 Fiber

SKU # 47008695482 Manufacturer Series: Industrial LSZH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: LSZH
Jacket Material: Flame Retardant
Jacket Color: Black
Fiber Count: 144
Outside Diameter: 0.74 in. (18.9mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Tray Rated, Temperature Range: -40 - 75 deg C