Type:
Indoor Outdoor Cable
Cable Type:
Loose Tube
Transmission Mode:
Multimode
Fiber Type:
OM1
Jacket Flame Rating:
OFNP FT6
Jacket Material:
Flame Retardant, UV-Resistant
Jacket Color:
Black
Speed:
62.5um
Outside Diameter:
0.29 in. (7.4mm)
Water Blocking:
Gel-free
Construction:
Loose Tube, Gel-Free