Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 250um; 62.5um OM1; 12.9mm OD; 6 Fiber

CORNING CABLE SYSTEMS #006KUF-T4130D20

Freedm Cable, Indoor/Outdoor; 250um; 62.5um OM1; 12.9mm OD; 6 Fiber

SKU #47008698482
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame-Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 6
OD - Metric: 12.90 mm
OD - Imperial: 0.510 in

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C