Menu Search
CORNING CABLE SYSTEMS #048KWP-T4130D20

Freedm Cable, Indoor/Outdoor; 250um; 62.5um OM1; 11.1mm OD; 48 Fiber

SKU # 47008602998
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 48
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFCP FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
OD - Metric: 11.10 mm
OD - Imperial: 0.440 in

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C