Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CORNING CABLE SYSTEMS #012TSF-T4180DA1

Freedm Cable, Indoor/Outdoor; 250um; 50um OM3; 15.0mm OD; 12 Fiber

SKU # 47008650056 Manufacturer Series: LSTâ„¢
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
OD - Metric: 15.00 mm
OD - Imperial: 0.590 in
Armor: Interlocking Aluminum

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C