Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 250um; 50um OM2; 12.9mm OD; 12 Fiber
CORNING CABLE SYSTEMS #012TUF-T4131D20

Freedm Cable, Indoor/Outdoor; 250um; 50um OM2; 12.9mm OD; 12 Fiber

SKU # 47008698570
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 50um OM2
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
OD - Metric: 12.90 mm
OD - Imperial: 0.510 in

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C