Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Direct Burial; 900um; Multimode 50um; 8.0mm OD; 24 Fiber

CORNING CABLE SYSTEMS #024T8P-31131-29

Freedm Cable, Direct Burial; 900um; Multimode 50um; 8.0mm OD; 24 Fiber

SKU #47008650221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Direct Burial Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 24
OD - Metric: 8.00 mm
OD - Imperial: 0.310 in

Additional Info: Dielectric Central Element, Type OM3, Temperature Range: -40 - 70 deg C