Menu Search
Fiber Optic Indoor/Outdoor Cable Indoor Outdoor Fiber Cable 120 Fiber TeraSPEED, Zero Water Peak, Singlemode (G.652.D, G.657.A1 | OS2) Black

COMMSCOPE #760150128

Indoor Outdoor Fiber Cable 120 Fiber TeraSPEED, Zero Water Peak, Singlemode (G.652.D, G.657.A1 | OS2) Black

SKU #88410496264
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Fiber Cable
Construction: Loose Tube, Gel-Free
Fiber Type: TeraSPEED, Zero Water Peak, Singlemode (G.652.D, G.657.A1 | OS2)
Jacket Flame Rating: OFCP (ETL) and c(ETL)
Jacket Material: UV-Resistant
Jacket Color: Black
Fiber Count: 120
OD - Metric: 21.70 mm
OD - Imperial: 0.850 in.
Armor: Interlocking Aluminum

Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Fiber Cable; Construction - Loose Tube, Gel-Free; Fiber Type - TeraSPEED, Zero Water Peak, Singlemode (G.652.D, G.657.A1 | OS2); Jacket Flame Rating - OFCP (ETL) and c(ETL); Jacket Material - UV-Resistant; Jacket Color - Black; Fiber Count - 120; OD - Metric - 21.70 mm; OD - Imperial - 0.850 in.; Armor - Interlocking Aluminum; Additional Information - Temperature Range: -40 - 70 deg C

Additional Info: Temperature Range: -40 - 70 deg C