Menu Search

COMMSCOPE #760009753

TeraSPEED Indoor Outdoor Cable 6 Fiber Singlemode Black

SKU: 88410485957
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indoor Outdoor Cable
Fiber Type: Singlemode
Jacket Flame Rating: OFNR-LS (ETL) and c(ETL)
Jacket Color: Black
Fiber Count: 6
OD - Metric: 5.50 mm
OD - Imperial: 0.220 in
Armor: Non-Armored
Description
Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Fiber Type - Singlemode; Jacket Flame Rating - OFNR-LS ETL and cETL; Jacket Color - Black; Fiber Count - 6; OD - Metric - 5.50 mm; OD - Imperial - 0.220 in; Armor - Non-Armored; Additional Information - Low Smoke Zero Halogen Riser Distribution Cable, Temperature Range: -40 - 70 deg C; Manufacturer Series - TeraSPEEDĀ®
Additional Info: Low Smoke Zero Halogen Riser Distribution Cable, Temperature Range: -40 - 70 deg C