Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; Singlemode; 18.9mm OD; 48 Fiber
COMMSCOPE #760037903

TeraSPEED Cable, Indoor/Outdoor; Singlemode; 18.9mm OD; 48 Fiber

SKU # 88410486220
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Indoor Outdoor Cable
Fiber Type: Singlemode
Jacket Flame Rating: OFNP (ETL) and c(ETL)
Jacket Color: Black
Fiber Count: 48
OD - Metric: 18.90 mm
OD - Imperial: 0.740 in
Armor: Non-Armored

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C