Menu Search
COMMSCOPE #760038083

LazrSPEED Cable, Indoor/Outdoor; Multimode 50um; 18.9mm OD; 48 Fiber

SKU # 88410486184 Manufacturer Series: 300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNP (ETL) and c(ETL)
Jacket Color: Black
Fiber Count: 48
OD - Metric: 18.90 mm
OD - Imperial: 0.740 in
Armor: Non-Armored

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C