Menu Search
Search
COMMSCOPE #760134981

LazrSPEED Cable, Indoor/Outdoor; 900um Plenum; 50um OM3; 15.4mm OD; 24 Fiber

SKU # 88410496176 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Fiber Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFCP (ETL) and c(ETL)
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 24
Speed: 50um
Outside Diameter: 0.61 in. (15.4mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer Plenum

This cable has an NEC OFNP Flame safety rating combined with Arid Core water blocking technology which makes the cable suitable for installations in riser or plenum environments and wet locations such as ducts between buildings, installation in conduits that are installed in the buildings slab, which are considered wet going into a plenum space. This cable is available in TeraSPEED single-mode, LazrSPEED 50 micron or OptiSPEED 62.5 micron multimode fiber.

Additional Info: Distribution Cable, Temperature Range: -40 - 70 deg C