Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 250um; Multimode 50um; 11.5mm OD; 48 Fiber

COMMSCOPE #760136044

LazrSPEED Cable, Indoor/Outdoor; 250um; Multimode 50um; 11.5mm OD; 48 Fiber

SKU #88410489125
Manufacturer Series: 300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Color: Black
Fiber Count: 48
OD - Metric: 11.50 mm
OD - Imperial: 0.450 in
Armor: Non-Armored

Additional Info: Single Jacket All-Dielectric, Riser Rated, Temperature Range: -40 - 70 deg C