Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 250um Gel-Free; Hybrid; 11.9mm OD; 72 Fiber

COMMSCOPE #760138891

Cable, Indoor/Outdoor; 250um Gel-Free; Hybrid; 11.9mm OD; 72 Fiber

SKU #88410495947
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Fiber Cable
Construction: Loose Tube, Gel-Free
Fiber Type: TeraSPEED, Zero Water Peak, Singlemode (G.652.D, G.657.A1 |OS2), OptiSPEED Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR (ETL) and c(ETL)
Jacket Material: UV-Resistant
Jacket Color: Black
Fiber Count: 72
OD - Metric: 11.90 mm
OD - Imperial: 0.470 in.
Armor: Non-Armored

Additional Info: Single Jacket All-Dielectric, Temperature Range: -40 - 70 deg C