BERK-TEK #LTR12B144AB0403

Indoor Outdoor Cable 144 Fiber Singlemode (OS2) Black

SKU: 47008897525
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indoor Outdoor Cable
Construction: Loose Tube, DryGel
Fiber Type: Singlemode (OS2)
Jacket Material: UV-Resistant
Jacket Color: Black
Fiber Count: 144
OD - Metric: 17.70 mm
OD - Imperial: 0.696 in
Description
Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Construction - Loose Tube, DryGel; Fiber Type - Singlemode (OS2); Jacket Material - UV-Resistant; Jacket Color - Black; Fiber Count - 144; OD - Metric - 17.70 mm; OD - Imperial - 0.696 in; Additional Information - Riser Rated, Temperature Range: -40 - 75 deg C
Additional Info: Riser Rated, Temperature Range: -40 - 75 deg C