BERK-TEK #LTP012EB3010/25

Indoor Outdoor Cable 12 Fiber Multimode, 50 um (OM3) Aqua

SKU: 47008898969
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indoor Outdoor Cable
Construction: Loose Tube, DryGel
Fiber Type: Multimode 50um OM3
Jacket Material: UV-Resistant
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 6.60 mm
OD - Imperial: 0.260 in
Description
Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Construction - Loose Tube, DryGel; Fiber Type - Multimode, 50 um (OM3); Jacket Material - UV-Resistant; Jacket Color - Aqua; Fiber Count - 12; OD - Metric - 6.60 mm; OD - Imperial - 0.260 in; Additional Information - Plenum Rated, Temperature Range: -40 - 75 deg C
Additional Info: Plenum Rated, Temperature Range: -40 - 75 deg C