Menu Search
Fiber Optic Indoor/Outdoor Cable Fiber Optic Cable, Single Mode (G657.A1) Fiber
BERK-TEK #PDP012AB0707-I/O-C4

Fiber Optic Cable, Single Mode (G657.A1) Fiber

SKU # 47008898715
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Indoor Outdoor Fiber Optic Cable
Construction: Tight Buffer Plenum, 900 um
Fiber Type: Single Mode (G657.A1)
Jacket Flame Rating: Plenum
Jacket Color: Yellow
Fiber Count: 12
OD - Metric: 5.30 mm
OD - Imperial: 0.210 in.
Armor: Interlocking Armor