You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BERK-TEK #LTP012AB0403

Adventum™ Cable, Indoor/Outdoor; 250um; Singlemode; 6.6mm OD; 12 Fiber

SKU # 47008800343
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Jacket Flame Rating: OFNP FT6
Jacket Color: Yellow
Fiber Count: 12
Outside Diameter: 0.26 in. (6.6mm)
Water Blocking: Gel-free
Construction: Loose Tube, DryGel