Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 250um DryGel; 50um OM3; 6.6mm OD; 6 Fiber
BERK-TEK #LTP006EB3010/25

Adventum™ Cable, Indoor/Outdoor; 250um DryGel; 50um OM3; 6.6mm OD; 6 Fiber

SKU # 47008898971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indoor Outdoor Cable
Construction: Loose Tube, DryGel
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNP
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Aqua
Fiber Count: 6
OD - Metric: 6.60 mm
OD - Imperial: 0.260 in.

Berk-Teks revolutionary Outdoor/Indoor Adventum cables are designed to be used in riser rated environments. Adventum supports the latest Gigabit Communications Protocols, including Gigabit Ethernet and ATM. This cable design utilizes Berk-Teks unique Dry Gel water blocking system. Dry Gel technology utilizes super absorbent polymers to replace the messy gel filler inside the fiber tubes. It is the only fire-rated cable designed to withstand the rigors of the outside plant environment. Adventum is rated for riser installations and has no gel filler.

Additional Info: Type: Dielectric Plenum, Wavelength (nm): 850/1300, Max. Attenuation (dB/km): 3.0/1.0, Temperature Range: -40 - 75 deg C