Menu Search
BELDEN #FD1L012RG

Indoor/Outdoor Fiber Optic Cable, 10.40 mm OD

SKU # 61282537650
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor/Outdoor Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC, Thermoplastic
Jacket Color: Black
Fiber Count: 12
Speed: 62.5/125um
Outside Diameter: 0.41 in. (10.4mm)
Water Blocking: Gel-filled
Construction: Loose Tube, Gel Filled