Menu Search
BELDEN #B9E233T

Indoor/Outdoor Distribution Cable, 22.10 mm OD

SKU # 61282527719
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor/Outdoor Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM4
Jacket Flame Rating: OFCR FT4
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 24
Speed: 50/125um, 10 Gb/s
Outside Diameter: 0.87 in. (22.1mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer