You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #B9B048T

Cable, Indoor/Outdoor; Plenum; 62.5um OM1; 5.84mm OD; 6 Fiber

SKU # 61282527273
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 6
Speed: 62.5um
Outside Diameter: 0.229 in. (5.84mm)
Construction: Tight Buffer Plenum