Menu Search
BELDEN #B9W810

FiberExpress Cable, Indoor/Outdoor; 250um; OS2; 12.95mm OD; 6 Fiber

SKU # 61282527991
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Construction: Loose Tube
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 6
OD - Metric: 12.95 mm
OD - Imperial: 0.510 in.

Additional Info: Fire Rating: Riser, Operating Temperature: -40 to 70 deg C