You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
TE CONNECTIVITY #7-1553307-3

Cable, Indoor Fiber; 900um; Singlemode; 6 Fiber; 8.0mm OD

SKU # 74114995805
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Fiber Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Jacket Flame Rating: OFNR
Jacket Material: Thermoplastic
Jacket Color: Yellow
Fiber Count: 6
Outside Diameter: 0.314 in. (8mm)
Construction: Tight Buffer, 900 um

Additional Info: Type: Distribution Riser, Singlemode OS1