Menu Search
SUPERIOR ESSEX #L4006N201

Fiber Optic Cable, Multimode, 50/125 um (OM3) Fiber

SKU # 47005298518
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Distribution Fiber Optic Cable
Construction: Tight Buffer
Fiber Type: Multimode 50/125um OM3
Jacket Flame Rating: OFCP
Jacket Color: Black
Fiber Count: 6
Speed: 10 Gb/s
Armor: Interlocking Aluminum

Interlock armored optical fiber cables provide an extremely well protected cable package ideally suited for mechanically challenging environments. The armor is available in aluminum and comes with either an OFCR (riser) or OFCP (plenum) rating. This design offers the system designer a product that can be installed in areas where added mechanical protection and security are required. The flexible interlock armored cable design is also popular for retrofit applications and eliminates the need to install rigid conduit while still meeting building code guidelines.