Menu Search
SUPERIOR ESSEX #330026GBB

Cable, Distribution; Multimode 62.5um; 2 Fiber; 5.0mm OD

SKU # 47005201275
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Fiber Type: Multimode 62.5/125um
Jacket Flame Rating: OFNR
Jacket Material: Flame Resistant
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 5.00 mm
OD - Imperial: 0.200 in.

Additional Info: Riser, Temperature Rating: -40 To 75 deg C