Menu Search
Search
SUPERIOR ESSEX #L4048B401

Cable, Breakout; 900um; Multimode 50um; 48 Fiber; 25.8mm OD

SKU # 47005201902
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Breakout Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFCP FT6
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 48
Speed: 50um
Outside Diameter: 1.02 in. (25.8mm)
Armored: Yes
Construction: Tight Buffer, 900 um