Menu Search
SIEMON COMPANY #9BB8P012G-E205A

Cable, Distribution; 900um; Singlemode; 12 Fiber; 5.8mm OD

SKU # 70041697868 Manufacturer Series: XGLO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Singlemode
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Yellow
Fiber Count: 12
OD - Metric: 5.80 mm
OD - Imperial: 0.230 in