Menu Search
Search
SIEMON COMPANY #9BB5P012G-T312A

Cable, Distribution; 900um; Multimode 50um; 12 Fiber; 5.8mm OD

SKU # 78921798771 Manufacturer Series: XGLO & LightSystem
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNP FT6
Jacket Material: FR PVC
Jacket Color: Aqua
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.23 in. (5.8mm)
Construction: Tight Buffer, 900 um

Additional Info: Plenum, OM3 Type