Menu Search
SIEMENS #6XV18205BT10

Cable, Fiber Optic; 62.5um OM1; 1 Fiber; Black

SKU # 66264322554
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 1